AutomotiveLoadingRamp, 74-1/4"
- Mfr # ST-TF-7449-V2
- Zoro # G422761180
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
For Vehicle Type
ATVs
Individual Item Weight
46 lb
Product Type
Ramp
Individual Stand Load Capacity
0 ton
Wire Rope Length
74 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-TF-7449-V2
- Zoro #
- G422761180
- UPC #
- 847821020127
- Country of Origin
- China
- For Vehicle Type
- ATVs
- Individual Item Weight
- 46 lb
- Product Type
- Ramp
- Individual Stand Load Capacity
- 0 ton
- Ramp Material
- Steel
- Load Capacity
- 0 ton
- Adjustability
- Tri-Folding
- Item
- Automotive Loading Ramp
Dimensions
- Wire Rope Length
- 74 1/4 in
- Folded Width
- 74 1/4 in
- Overall Height
- 1 3/4 in
- Overall Width
- 49 in
- Folded Height
- 4 1/2 in
- Overall Length
- 74 1/4 in
- Length
- 74 1/4 in
Description
Automotive Loading Ramp, Adjustability Tri-Folding, Load Capacity 0 ton, Ramp Material Steel, Overall Length 74 1/4 in, Overall Width 49 in, Overall Height 1 3/4 in, For Vehicle Type ATVs, Folded Height 4 1/2 in, Folded Width 74 1/4 in, Individual Item Weight 46 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.