Shop BLACK WIDOW
See all product information
Create Account
Ramp, 96"L, Ctr-Fldg, Alum, 3000 lbLdCap, PR
- Mfr # MF2-9614-EZ-UTV
- Zoro # G224883387
product price:Â
$
932.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Ramp Material
Aluminum
Overall Width
14 in
Surface Texture
Punch Plate
Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-9614-EZ-UTV
- Zoro #
- G224883387
- UPC #
- 847821013228
- Country of Origin
- United States
- Item
- Ramp
- Product Type
- Ramp End
- Ramp Material
- Aluminum
- Surface Texture
- Punch Plate
- Load Capacity
- 3,000 lb
- For Vehicle Type
- ATVs, Garden Tractors, Golf Carts, UTVs
- Adjustability
- Center-Folding
Dimensions
- Overall Width
- 14 in
- Overall Length
- 96 in
- Overall Height
- 2 1/2 in
- Length
- 96 in
Description
Ramp, Adjustability Center-Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 96 in, Overall Width 14 in, Overall Height 2 1/2 in, For Vehicle Type ATVs, Garden Tractors, Golf Carts, UTVs, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.