Shop BLACK WIDOW
See all product information
Create Account
Ramp, 108"L, Arch-Fldg, Alum, 3000lbLdCap, PR
- Mfr # MF2-10814-EZ
- Zoro # G824881172
product price:Â
$
976.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Load Capacity
3,000 lb
Overall Width
14 in
Ramp Material
Aluminum
For Vehicle Type
ATVs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-10814-EZ
- Zoro #
- G824881172
- UPC #
- 847821020622
- Country of Origin
- United States
- Item
- Ramp
- Product Type
- Ramp End
- Load Capacity
- 3,000 lb
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs
- Surface Texture
- Punch Plate
- Adjustability
- Arched Folding
Dimensions
- Overall Width
- 14 in
- Overall Length
- 108 in
- Overall Height
- 2 1/4 in
- Length
- 108 in
Description
Ramp, Adjustability Arched Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 108 in, Overall Width 14 in, Overall Height 2 1/4 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.