VehicleLoadingandRepairRamps, 94"
- Mfr # TFS-9454
- Zoro # G522730369
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Safety Straps
Adjustability
Tri-Folding
Folded Height
5 5/8 in
Load Capacity
0 ton
Wire Rope Length
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFS-9454
- Zoro #
- G522730369
- UPC #
- 847821003113
- Country of Origin
- China
- Item
- Vehicle Loading & Repair Ramps
- Includes
- (2) Safety Straps
- Adjustability
- Tri-Folding
- Load Capacity
- 0 ton
- Ramp Material
- Aluminum
- Product Type
- Ramp
- For Vehicle Type
- ATVs
- Individual Item Weight
- 62 lb
- Individual Stand Load Capacity
- 0 ton
Dimensions
- Folded Height
- 5 5/8 in
- Wire Rope Length
- 94 in
- Overall Width
- 54 in
- Folded Width
- 18 in
- Overall Height
- 1 7/8 in
- Overall Length
- 94 in
- Length
- 94 in
Description
Vehicle Loading & Repair Ramps, Adjustability Tri-Folding, Load Capacity 0 ton, Ramp Material Aluminum, Overall Length 94 in, Overall Width 54 in, Overall Height 1 7/8 in, For Vehicle Type ATVs, Folded Height 5 5/8 in, Folded Width 18 in, Includes (2) Safety Straps, Individual Item Weight 62 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.