Shop BLACK WIDOW
See all product information
Create Account
Ramp, 96"L, Non Fldg, Alum, 23500 lbLdCap
- Mfr # IBF-9550
- Zoro # G524883575
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ramp
For Vehicle Type
ATVs
Overall Width
50 in
Surface Texture
Runged
Ramp Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBF-9550
- Zoro #
- G524883575
- UPC #
- 847821012351
- Country of Origin
- China
- Item
- Ramp
- Product Type
- Ramp
- For Vehicle Type
- ATVs
- Surface Texture
- Runged
- Ramp Material
- Aluminum
- Adjustability
- Tri-Folding
- Load Capacity
- 1,500 lb
Dimensions
- Overall Width
- 50 in
- Overall Height
- 1 1/2 in
- Overall Length
- 95 in
- Length
- 95 in
Description
Ramp, Adjustability Tri-Folding, Load Capacity 1,500 lb, Ramp Material Aluminum, Overall Length 95 in, Overall Width 50 in, Overall Height 1 1/2 in, For Vehicle Type ATVs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.