Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black Widow Ramp, Portable, Load 10000 lb., H, PR1 PSR295

Ramp, Portable, Load 10000 lb., H, PR1 (Discontinued)

  • Mfr # PSR295
  • Zoro # G4430696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR295
Zoro #
G4430696
UPC #
847821014034
Country of Origin
China

Dimensions

Height
8 1/2 in
Width
12 in
Length
35 1/2 in
Overall Length
35 1/2 in
Overall Width
12 in
Overall Height
8 1/2 in

Details

Item
Ramp
Type
Portable
Load Capacity
5 ton
Material
Plastic
Product Type
Ramp
Ramp Type
Straight
Individual Stand Load Capacity
5 ton
Adjustability
Not Adjustable
For Vehicle Type
Cars, SUVs, Trucks, Vans
Ramp Material
Plastic

Description

Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 5 ton, Ramp Material Plastic, Overall Length 35 1/2 in, Overall Width 12 in, Overall Height 8 1/2 in, For Vehicle Type Cars, SUVs, Trucks, Vans, Individual Stand Load Capacity 5 ton, Product Type Ramp, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.