Shop BLACK WIDOW
See all product information
Create Account
VehicleLoadingandRepairRamps, 94", PR
- Mfr # BW-9417-HD-2
- Zoro # G622731105
product price:Â
$
596.99
/pr
Free Shipping & Returns
Key Features
Adjustability
Arched Folding
Folded Height
6 1/8 in
Ramp Material
Aluminum
Overall Height
3 5/8 in
Wire Rope Length
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW-9417-HD-2
- Zoro #
- G622731105
- UPC #
- 813709018852
- Country of Origin
- China
- Adjustability
- Arched Folding
- Ramp Material
- Aluminum
- Individual Stand Load Capacity
- 1 ton
- Load Capacity
- 1 ton
- Item
- Vehicle Loading & Repair Ramps
- Product Type
- Ramp
- For Vehicle Type
- ATVs
- Individual Item Weight
- 86 lb
- Includes
- (2) Safety Straps
Dimensions
- Folded Height
- 6 1/8 in
- Overall Height
- 3 5/8 in
- Wire Rope Length
- 94 in
- Overall Width
- 17 1/2 in
- Folded Width
- 47 in
- Overall Length
- 94 in
- Length
- 94 in
Description
Vehicle Loading & Repair Ramps, Adjustability Arched Folding, Load Capacity 1 ton, Ramp Material Aluminum, Overall Length 94 in, Overall Width 17 1/2 in, Overall Height 3 5/8 in, For Vehicle Type ATVs, Folded Height 6 1/8 in, Folded Width 47 in, Includes (2) Safety Straps, Individual Item Weight 86 lb, Individual Stand Load Capacity 1 ton, Product Type Ramp, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.