Shop BLACK WIDOW
See all product information
Create Account
Ramp, 120"L, Arch-Fldg, Alum, 3000lbLdCap, PR
- Mfr # MF2-12019-EZ-ATV
- Zoro # G824882834
product price:Â
$
1,321.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Load Capacity
3,000 lb
Overall Height
2 1/4 in
Ramp Material
Aluminum
Overall Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF2-12019-EZ-ATV
- Zoro #
- G824882834
- UPC #
- 847821020639
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 1/4 in
- Overall Length
- 120 in
- Overall Width
- 19 in
- Length
- 120 in
Details
- Item
- Ramp
- Product Type
- Ramp End
- Load Capacity
- 3,000 lb
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs
- Adjustability
- Arched Folding
- Surface Texture
- Punch Plate
Description
Ramp, Adjustability Arched Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 120 in, Overall Width 19 in, Overall Height 2 1/4 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.