Shop BLACKBOURN
See all product information
Create Account
Flip Chart, 17 in H x, 9 1/2 in W, Embossed Clear Vinyll
- Mfr # 4313
- Zoro # G2827599
product price:Â
$
14.55
/ea
Key Features
Language
English
Material
Embossed Clear Vinyll
Height
17 in
Width
9 1/2 in
Safety Training and Reference Materials Item
Book/Booklet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4313
- Zoro #
- G2827599
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flip Chart
- Language
- English
- Material
- Embossed Clear Vinyll
- Safety Training and Reference Materials Item
- Book/Booklet
- Format
- Book, Booklet
- Supported Languages
- English
Dimensions
- Height
- 17 in
- Width
- 9 1/2 in
Description
Flip Chart, Format Book, Booklet, Height 17 in, Supported Languages English, Width 9 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.