
Everything Else EA
Mfr # ADR6004-3
Zoro # G721850721
product price: $41.29
/eaKey Features
For Maximum Wire Size
600 kcmil
Contact Finish
Tin-Plated
Number of Holes
1
Number of Conductors
1
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADR6004-3
Zoro #
G721850721
UPC #
78378634971
Country of Origin
United States
Dimensions
For Maximum Wire Size
600 kcmil
Details
Contact Finish
Tin-Plated
Number of Holes
1
Number of Conductors
1
Body Material
Aluminum
Description
AL 1CNDTR 1HOLE MOUNT 4-600
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.