Shop All Marking and Warning Tapes
Blackburn Flag
Economical Grounds Maintenance Flags
Mfr # P454 Y/B SC5977
Zoro # G402682757
product price: $14.89
/pk 50, $0.30/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 1.5
- Length 23.9
- Material Vinyl
- Height 1.5
Product Information
- Brand Blackburn Flag
- MFR # P454 Y/B SC5977
- Zoro # G402682757
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1.5 |
Length | 23.9 |
Height | 1.5 |
Outside Diameter | 0.93 |
Details
Description
Warn pedestrians about pesticide applications with these 4-mil vinyl Grounds Maintenance Flags. Flags mount on a flexible, PVC plastic staff (included).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/WHT)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO PNK)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- Blackburn Flag Marking and Warning Tapes