Zoro Homepage

Lugs

  • Mfr # ATL4-38

  • Zoro # G321852491


product price: $17.85
/ea

Key Features

Stud Size
3/8 in
For Conductor Material
Copper, Aluminum
Barrel Length
27/32 in
Color
Green
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATL4-38
Zoro #
G321852491
UPC #
078378661086
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Barrel Length
27/32 in
Overall Length
2 in

Details

For Conductor Material
Copper, Aluminum
Color
Green
Material
Aluminum
Standards
UL, CSA

Description

35 kV, 3/8in Stud, 2in L, 4 AWG Stranded, Green, Tin Plated Seamless Aluminum, 1-Hole, Standard, Straight Barrel, Compression Cable Lug

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.