Zoro Homepage

Lugs

  • Mfr # CSB-4-2-S

  • Zoro # G621850470


product price: $28.29
/ea

Key Features

Material
Aluminum
For Conductor Material
Copper, Aluminum
Standards
UL
Size
1-1/8 in L x 1-5/8 in W x 1-5/16 in H
Conductor Size
14 to 4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB-4-2-S
Zoro #
G621850470
UPC #
078378679883
Country of Origin
Mexico

Dimensions

Size
1-1/8 in L x 1-5/8 in W x 1-5/16 in H
Conductor Size
14 to 4 AWG

Details

Material
Aluminum
For Conductor Material
Copper, Aluminum
Standards
UL

Description

600 V, 14 to 4 AWG Stranded, Aluminum, Slotted Screw, 2-Terminal, 1-Way, Clear PVC Insulated, Multi-Tap Encapsulated Cable Block

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.