
Lugs
Mfr # CTL20-12
Zoro # G221850931
product price: $7.25
/eaKey Features
Stud Size
1/2 in
For Conductor Material
Copper
Barrel Length
13/16 in
Overall Length
2-11/32 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL20-12
Zoro #
G221850931
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
13/16 in
Overall Length
2-11/32 in
Details
For Conductor Material
Copper
Material
Copper
Color
Black
Standards
UL, CSA
Description
35 kV, 1/2in Stud, 2-11/32in L, 2/0 AWG Stranded, Black, Tin Plated Seamless Copper, 1-Hole, Short Barrel, Compression Cable Lug
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.