
Lugs
Mfr # CTL202
Zoro # G016129105
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Stud Size
1/2 in
Barrel Length
13/16 in
Max. Voltage
35 KV
Overall Length
3-13/16 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL202
Zoro #
G016129105
UPC #
78378613124
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
13/16 in
Overall Length
3-13/16 in
Details
Max. Voltage
35 KV
Standards
UL, CSA
Material
Tin Plated Seamless Copper
Color
Black
Description
35 kV, 1/2'' Stud, 3-13/16'' L, 2/0 AWG Stranded, Black, Tin Plated Seamless Copper, 2-Hole, Short, Straight Barrel, Compression Cable Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.