Zoro Homepage

Lugs

  • Mfr # CTL302

  • Zoro # G116129104


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Stud Size
1/2 in
Max. Voltage
35 KV
Barrel Length
25/32 in
Color
Orange
Overall Length
3-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL302
Zoro #
G116129104
UPC #
78378613125
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Length
25/32 in
Overall Length
3-15/16 in

Details

Max. Voltage
35 KV
Color
Orange
Material
Tin Plated Seamless Copper
Standards
UL, CSA

Description

35 kV, 1/2'' Stud, 3-15/16'' L, 3/0 AWG Stranded, Orange, Tin Plated Seamless Copper, 2-Hole, Short, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.