Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split-Bolt Connector, 1 str to 250 kcmil

  • Mfr # 40H

  • Zoro # G3451156


product price: $20.89
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
1 str to 250 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
8 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H
Zoro #
G3451156
UPC #
783786200177
Country of Origin
Mexico

Dimensions

Hex Nut Size
1.313 in
Overall Width
1 in
Overall Length
2.16 in
For Maximum Equal Wire Size
250 kcmil
For Maximum Tap Wire Size
250 kcmil
Head Width
1 in
For Minimum Tap Wire Size
1 AWG
For Minimum Equal Wire Size
1 AWG
For Minimum Run Wire Size
(2) 1 AWG
For Maximum Run Wire Size
(2) 250 kcmil

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
1 str to 250 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
8 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head Style
Hex Head
Torque
400 in-lb
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High Strength
Minimum Tap Conductor w/1 Maximum Main (AWG)
8 AWG sol
Maximum Voltage
600 V
Body Finish
Plain
For Conductor Material
Copper
Body Material
Bronze
Compatible Manufacturer Model Number
40H
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.
Product Name
SPLIT BOLT COUPLINGS
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Color
Metallic
Product Type
Split-Bolt
Suitable for
Round conductor
Standard
UL E9809
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 1 AWG, For Maximum Equal Wire Size 250 kcmil, For Minimum Run Wire Size 1 AWG, For Maximum Run Wire Size 250 kcmil, For Minimum Tap Wire Size 1 AWG, For Maximum Tap Wire Size 250 kcmil, Head Style Hex Head, Head Width 1 in, Hex Nut Size 1.313 in, Maximum Voltage 600 V, Torque 400 in-lb, Compatible Manufacturer Model Number 40H, Overall Length 2.16 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.