Zoro Homepage

Split-Bolt Connector, 6 sol to 2 sol

  • Mfr # 2H

  • Zoro # G3127101


product price: $6.79
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
6 sol to 2 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2H
Zoro #
G3127101
UPC #
783786200108
Country of Origin
Mexico

Dimensions

For Maximum Equal Wire Size
2 AWG
For Minimum Run Wire Size
(2) 2 AWG
Head Width
0.59 in
Overall Length
1.25 in
Hex Nut Size
0.781 in
For Maximum Run Wire Size
(2) 2/0 AWG
For Minimum Tap Wire Size
6 AWG
Overall Width
0.59 in
For Minimum Equal Wire Size
6 AWG
For Maximum Tap Wire Size
2 AWG

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
6 sol to 2 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head style
Hex Head
For Conductor Material
Copper
Body Finish
Plain
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG sol
Maximum Voltage
600 V
RoHS Compliant
Yes
Torque
225 in-lb
Compatible Manufacturer Model Number
2H
Special Features
Corrosion Resistant, High Strength
Body Material
Bronze
Head Style
Hex Head
Product Name
SPLIT BOLT COUPLINGS
Product Type
Split-Bolt
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.
Color
Metallic
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Standard
UL E9809
Suitable for
Round conductor

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 6 AWG, For Maximum Equal Wire Size 2 AWG, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 2/0 AWG, For Minimum Tap Wire Size 6 AWG, For Maximum Tap Wire Size 2 AWG, Head Style Hex Head, Head Width 0.59 in, Hex Nut Size 0.781 in, Maximum Voltage 600 V, Torque 225 in-lb, Compatible Manufacturer Model Number 2H, Overall Length 1.25 in, Overall Width 0.59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.