Zoro Homepage

4.5 Cu. Ft. Front Load Washer

  • Mfr # BFLW45M

  • Zoro # G422625048


product price: $1,358.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
For Use With
Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFLW45M
Zoro #
G422625048
UPC #
810064696787
Country of Origin
China

Details

Color
White
For Use With
Laundry

Description

The BLACK+DECKER 4.5 Cu. Ft. Front Load Washer offers a full size washer machine designed to provide exceptional cleaning performance and efficient cleaning convenience. The front loading washing machine boasts a generous 4.5 cu. ft. capacity, accommodating large loads effortlessly, making it perfect for families and those who require frequent laundry cycles. The front load design not only enhances the aesthetic appeal but also ensures that every item is thoroughly washed, reducing wear and tear on your fabrics. An intuitive LED digital display, this washer offers 12 cycle selections, allowing you to customize your wash according to fabric type and soil level. Cycle options include Normal/Colors, Bulky/Sheets, Heavy Duty, Whites, Towels, Sanitize, Quick Wash, Delicates, Baby Care, Sportswear, Tub Clean, Rinse and Spin. The advanced steam setting provides deep cleaning, penetrating fibers to remove tough stains and allergens, ensuring your clothes come out fresh and hygienic. Auto balance and tub clean functions help maintain optimal performance and hygiene. With a powerful 1300 RPM max spin speed, your laundry emerges drier, reducing drying time and energy consumption. The ENERGY STAR rating underscores its commitment to eco-friendly operation, while compatibility with High Efficiency (HE) detergent ensures optimal washing results. 5 water temperature settings offer versatility, tackling delicate fabrics and heavily soiled items with ease. The MyCycle preset save setting allows you to personalize and save your preferred wash cycles, providing convenience at your fingertips. For those with busy schedules, the 24-hour delayed timer offers flexibility, allowing you to start the wash cycle at your convenience. Operating on a standard 120V with a 3-prong grounded plug, this front loader washer integrates seamlessly into your existing setup. NOTE: Remove Transport Bolts to avoid moving and shaking! Make sure to remove these bolts before using the laundry machine.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.