Zoro Homepage

8 Cu. Ft. Electric Dryer with Steam Function

  • Mfr # BFLD80ME

  • Zoro # G122625072


product price: $1,456.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With
Laundry
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFLD80ME
Zoro #
G122625072
UPC #
810064696794
Country of Origin
China

Details

For Use With
Laundry
Color
White

Description

BLACK+DECKER 8.0 Cu. Ft. Front Load Dryer seamlessly integrates into any laundry room, offering efficiency and performance. Black and Decker dryer is distinguished by its LED digital display, which provides clear and intuitive control over your drying cycles. Simple dial control lets you choose from 12 cycle selections (Normal, Heavy Duty, Bulky/Sheets, Towels, Casual, Delicates, Sanitize, Baby Care, Quick Dry, Air Fluff, Steam Refresh and Time Dry). With 4 temperature settings (No Heat, Low, Medium and High) and 4 dryness settings (More Dry, Normal, Less Dry and Damp Dry), this clothes dryer ensures optimal care for your garments. Sensor dry technology measures moisture and automatically adjusts the heat for more efficient drying performance. Steam setting will automatically add steam to the drying cycle to reduce wrinkles and static while softening fabrics. This home appliance is designed with a wrinkle care setting to minimize creases, ensuring your clothes come out looking their best. The simple dial control allows users to switch effortlessly between sensor and manual dry settings, while the control lock function ensures the safety of your settings from accidental changes. The lint filter is conveniently located by the front door, making maintenance straightforward and hassle-free. Adjustable leveling legs ensure stability on any surface, and the reversible front loading door with pull handle provides easy access and adaptability to your laundry space. Please note that professional installation is required, and a ventilation ducting setup is necessary. Steam function requires connection to a water supply. The power cord kit is not included. This dryer machine offers side, rear, or bottom vent ducting options. ENERGY STAR qualified.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.