Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benchtop/Stand Heavy Duty Chop Saw, 14 in Blade, 5 in Round, 4-1/2 x 6-1/2 in Rectangular Cutting

  • Mfr # D28715

  • Zoro # G616312075


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D28715
Zoro #
G616312075
UPC #
28877571041
Country of Origin
Mexico

Description

DeWALT chop saw Benchtop/Stand heavy duty, Tool/Kit: kit, 14 in blade, 1 in arbor/shank, 4,000 rpm speed, cutting capacity: 5 in round, 4-1/2 x 6-1/2 in rectangular, 0 to 45 Degcutting angle, 45 Deg pivoting fence angle, 5-1/2 hp, 120 VAC, 15 A, steel housing material, D-Handle/ergonomic, spindle lock control, 21 in L dimensions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.