Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack
- Mfr # 24090
- Zoro # G6588998
product price:Â
$
254.99
/pk of 5, $51.00/ea
Free Shipping & Returns
Key Features
Max. RPM
3000
Thickness
3/16"
Diameter
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24090
- Zoro #
- G6588998
- UPC #
- 699053240909
- Country of Origin
- Italy
- Item
- Abrasive Cut-Off Wheel
- Max. RPM
- 3000
Dimensions
- Thickness
- 3/16"
- Diameter
- 20"
Description
Abrasive Cut-Off Wheel, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.