Zoro Homepage

Premium Percussion Hammer Drill Bit, 2-Cutter, 1/8 in Drill Bit, 1/8 in Round with 3-Flat Shank

  • Mfr # DW5221B25

  • Zoro # G416494513


product price: $2.75
/ea
Sold in multiples of 25 for $68.75

Key Features

Material - Machining
Carbide
Shank Type - Machining
Round with 3-Flat shank
Flute Length
2 in
Finish - Machining
Bright
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5221B25
Zoro #
G416494513
UPC #
28874252219
Country of Origin
Germany

Dimensions

Flute Length
2 in
Overall Length
3 in

Details

Material - Machining
Carbide
Shank Type - Machining
Round with 3-Flat shank
Finish - Machining
Bright

Description

DeWALT hammer drill bit 2-Cutter premium percussion, 1/8 in drill bit, 3 in OAL, 2 in cutting depth, 4 flutes, spiral flute, 2 in flute length, 1/8 in shank, round with 3-Flat shank, rock carbide point, right hand cutting direction, carbide cutting edge, carbide, bright, silver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.