This item is Discontinued.

Blackhawk By Proto 1/2" Drive 72 Geared Teeth Pear Hand Ratchet, Chrome BP-1412QR

1/2" Drive 72 Geared Teeth Pear Hand Ratchet, Chrome (Discontinued)

  • Mfr # BP-1412QR
  • Zoro # G3744571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-1412QR
Zoro #
G3744571
UPC #
662679053659
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
10-5/16"

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Material
Steel
Min. Arc Swing
5 Degrees
Features
Corrosion-Resistant, Fine Gear Ratcheting Mechanism
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Reversing
Yes
Head Movement
Fixed
Standards
FOD (Foreign Object Deterrent) Compliant
Tether Capable
Standard Tool (Accessory Needed for Tethering)

Description

Bp-1412Qr Drive Quick-Release Pear Head Ratchet, 1/2-Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.