Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1226NB
Zoro #
G7243002
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
26
Includes
(9) 1/2" Drive 6 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (13) 1/2" Drive 6 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) 5" Extension; Handle; Ratchet; Universal Joint
Measurement Type
SAE
Sockets Included
6 Pt. Std: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in in, Deep: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
SAE or Metric
SAE
Tether Capable
Tether Capable
Finish
Full Polish
Impact Rated
No
Tether Style
Tether Capable
Description
Socket Set, Drive Size 1/2 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.