This item is Discontinued.

Blackhawk By Proto 1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 10 pcs TS-1210S

1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 10 pcs (Discontinued)

  • Mfr # TS-1210S
  • Zoro # G4200454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1210S
Zoro #
G4200454
UPC #
662679047214
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

Item
Socket Set
Number of Pieces
10
Finish
Black Oxide
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(5) 1/4" Drive Standard Socket: E4, E5, E6, E7, E8; (4) 3/8" Drive Standard Socket: E10, E12, E14, E16; (1) 1/2" Drive Standard Socket: E18; Blow Molded Case
Drive Type
square
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Forged Alloy Steel
Tip Type
Torx
Sockets Included
1/4" Drive: E4, E5, E6, E7, E8. 3/8" Drive: E8, E10, E12, E14, E16, E18

Description

Ts-1210S Set External Torx Impact Socket, 10-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.