Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UH-3406S
Zoro #
G3674596
UPC #
662679053055
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Details
Item
Socket Set
Number of Pieces
6
Finish
Black Oxide
SAE or Metric
SAE
Measurement Type
SAE
Includes
(6) 3/4" Drive Standard Socket: 1/2", 3/4", 7/8", 1", 1-1/8", 1-1/4"; Blow Molded Case
Drive Type
Hex
Socket Type
Impact
Std. Socket Point Styles Included
6
Connection Type
Hex
Impact Rated
No
Features
Non-Slip Surface Treatment
Sockets Included
1/2, 3/4, 7/8, 1, 1-1/8, 1-1/4"
Description
Uh-3406S Drive Hex Bit Impact Socket Set, 3/4-Inch, 6-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.