This item is Discontinued.

Blackhawk By Proto 3/8", 1/4" Drive Socket Set, 101 pcs 97101

3/8", 1/4" Drive Socket Set, 101 pcs (Discontinued)

  • Mfr # 97101
  • Zoro # G1003292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97101
Zoro #
G1003292
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8", 1/4"

Details

Item
Socket Set
Number of Pieces
101
Sockets Included
1/4" Drive - 6 Pt. Std.: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2" and 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 12 Pt. Std.: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2" and 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Drive - 6 Pt. Std.: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16" and 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 12 Pt. Std.: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" and 7, 8, 10, 11, 12, 13, 14, 15mm, 12 Pt. Deep: 7/16, 1/2, 9/16, 5/8, 11/16" and 10, 11, 12, 13, 14mm, Bit Sockets: Hex 5/32, 3/16, 7/32, 1/4, 5/16" and 4, 5, 6, 7, 8, 10mm
Impact Rated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Type
Mixed Length

Description

Socket Set, Drive Size 3/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.