This item is Discontinued.

Blackhawk By Proto 3/8" Drive 72 Geared Teeth Pear Hand Ratchet, Chrome BP-1338

3/8" Drive 72 Geared Teeth Pear Hand Ratchet, Chrome (Discontinued)

  • Mfr # BP-1338
  • Zoro # G3722467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-1338
Zoro #
G3722467
UPC #
662679053611
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
7-1/2"

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Standards
ASME B107.110-2012, FOD (Foreign Object Deterrent) Compliant
Min. Arc Swing
5 Degrees
Features
Corrosion-Resistant, Fine Gear Ratcheting Mechanism
Reversing
Yes
Nonsparking
No
Material
Steel

Description

Bp-1338 Drive Pear Head Ratchet, 3/8-Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.