3/8" Drive, Metric Open End Crowfoot Wrench Open End, Full Polish (Discontinued)
- Mfr # BCF-21M
- Zoro # G3404563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCF-21M
Zoro #
G3404563
UPC #
662679168421
Country of Origin
United States
Dimensions
Drive Size
3/8"
Socket Sizes
21mm
Overall Length
1-11/16"
Details
Item
Open End Crowfoot Wrench
Finish
Full Polish
Material
Steel
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1
Standard
ASME B107.21
Description
Bcf-21M 21Mm Drive Crowfoot Wrench, 3/8-Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.