This item is Discontinued.

Blackhawk By Proto 3/8" Drive Socket Set, SAE, 12 pcs HW-9412S

3/8" Drive Socket Set, SAE, 12 pcs (Discontinued)

  • Mfr # HW-9412S
  • Zoro # G3690583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-9412S
Zoro #
G3690583
UPC #
662679038397
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
12
Finish
Zinc Phosphate
Measurement Type
SAE
SAE or Metric
SAE
Includes
(12) 3/8" Drive Standard Socket: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; Clips and Rail
Tip Type
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Sockets Included
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
Drive Type
square

Description

Hw-9412S Drive Sae Hex Bit Socket Set, 3/8-Inch, 12-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.