3/8" Drive Socket Set, SAE, Metric, 25 pcs (Discontinued)
- Mfr # U-1627CDS
- Zoro # G3726335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U-1627CDS
Zoro #
G3726335
UPC #
662679039936
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
25
Finish
Black Oxide
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
(25) 3/8" Drive 6 Point Deep Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Molded Case
Features
Non-Slip Surface Treatment
Socket Type
Impact
Standards
ASME B107.33M
Sockets Included
5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Impact Rated
No
Connection Type
Hex
Deep Socket Point Styles Included
6
Description
U-1627Cds 6-Pt Deep Impact Socket Set With Drive, 3/8", 25-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.