This item is Discontinued.

Blackhawk By Proto Adj. Wrench, 12", 1-1/2" Cap., Chrome AW-1012-2

Adj. Wrench, 12", 1-1/2" Cap., Chrome (Discontinued)

  • Mfr # AW-1012-2
  • Zoro # G4062694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-1012-2
Zoro #
G4062694
UPC #
662679034504
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12"
Adjustable Wrench Nominal Length
12"

Details

Item
Adjustable Wrench
Material
Steel
Finish
Chrome
Features
Tight Tolerance Mobile Jaw, Laser Etched Size Markings
Jaw Capacity
1-1/2"
Wrench Handle End Style
Hang Hole
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tether Capable
Tether Ready
Adjustable Wrench Grip Style
Plain

Description

Aw-1012-2 Adjustable Wrench, 12-Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.