This item is Discontinued.

Blackhawk By Proto Adj. Wrench, 15", 1-11/16" Cap., Chrome AW-1015-2

Adj. Wrench, 15", 1-11/16" Cap., Chrome (Discontinued)

  • Mfr # AW-1015-2
  • Zoro # G3911451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW-1015-2
Zoro #
G3911451
UPC #
662679034511
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Adjustable Wrench Nominal Length
15"

Details

Item
Adjustable Wrench
Material
Steel
Finish
Chrome
Features
Tight Tolerance Mobile Jaw, Laser Etched Size Markings
Jaw Capacity
1-11/16 in
Insulated / Uninsulated
Uninsulated
Wrench Handle End Style
Hang Hole
Tether Capable
Tether Ready
Nonsparking
No
Adjustable Wrench Grip Style
Plain

Description

Aw-1015-2 Adjustable Wrench, 15-Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.