This item is Discontinued.

Blackhawk By Proto Combination Wrench, SAE, 9/16in Size BW-1163

Combination Wrench, SAE, 9/16in Size (Discontinued)

  • Mfr # BW-1163
  • Zoro # G0701583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-1163
Zoro #
G0701583
UPC #
662679077853
Country of Origin
United States

Dimensions

Overall Length
7-1/4"

Details

Finish
Satin
Number of Points
12
Anti-Slip Design
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)

Description

Bw-1163 12 Point Combination Wrench, 9/16-Inch, Satin Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.