This item is Discontinued.

Blackhawk By Proto Ignition Plier 5 In PT-1251

Ignition Plier 5 In (Discontinued)

  • Mfr # PT-1251
  • Zoro # G4328152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-1251
Zoro #
G4328152
UPC #
662679037796
Country of Origin
United States

Dimensions

Overall Length
5"

Details

Plier Jaw Style
Straight Jaw
Material
Forged Alloy Steel
Handle Type
Dipped
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Ignition Pliers
Adjustment Type
Groove Joint

Description

Pt-1251 Ignition Plier, 5-Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.