This item is Discontinued.

Blackhawk By Proto Micrometer Torque Wrench, 1/2Dr,  49860A

Micrometer Torque Wrench, 1/2Dr, (Discontinued)

  • Mfr # 49860A
  • Zoro # G3044973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49860A
Zoro #
G3044973
UPC #
662679137564
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
20-13/16"

Details

Item
Micrometer Torque Wrench
Head Type
Ratcheting
Material
Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Visual/Audible Indicators
Audible Click
Secondary Scale Range
43.4 to 384.4 Nm
Primary Scale Increments
25 to 250 ft.-lb.
Calibration Certificate Included
No
Secondary Scale Increments
14.00nm

Description

When you need to tighten or loosen nuts and bolts, the Blackhawk By Proto Micrometer Torque Wrench is the tool for the job. Featuring a foot-pound torque measurement type, this micrometer torque wrench has an overall length of 20-13/16 in. It has a secondary scale range of 43.4 to 384.4 Nm and primary scale increments of 25 to 250 ft-lb. The ratcheting head allows you to adjust parts without having to reposition the wrench. When it comes to tightening or loosening nuts and bolts, this Blackhawk By Proto Micrometer Torque Wrench is your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.