This item is Discontinued.

Blackhawk By Proto Punch and Chisel Set, 14 Pieces CT-114

Punch and Chisel Set, 14 Pieces (Discontinued)

  • Mfr # CT-114
  • Zoro # G1984701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-114
Zoro #
G1984701
UPC #
662679017774
Country of Origin
United States

Dimensions

Length
4 to 7"
Sizes Included
Hand Cold Chisel-5/16, 3/8, 1/2, 5/8, 3/4", Flat-Cape Chisel-1/2", Diamond Point Chisel-3/8", Center Punch-7/16 x 5-1/2", Prick Punch-3/8 x 5", Pin Punches-5/16 x 5", 5/16 x 5-1/4", 5/16 x 5-1/2", 3/8 x 7", 1/2 x 7"

Details

Item
Punch and Chisel Set
Material
Carbon Tool Steel
Number of Pieces
14
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Punch Piece Design
1-Piece Design
Features
(14) Piece Chisel and Punch Set

Description

Ct-114 Punch And Chisel Set, 14-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.