This item is Discontinued.

Blackhawk By Proto Ratcheting Combination Wrench, 3/8 in. BW-1412

Ratcheting Combination Wrench, 3/8 in. (Discontinued)

  • Mfr # BW-1412
  • Zoro # G2357013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1412
Zoro #
G2357013
UPC #
662679068899
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/4"
Size
3/8"

Details

Finish
Full Polish
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Item
Ratcheting Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
Yes

Description

Bw-1412 12 Pt Combination Revers Ratchet Wrench, 3/8", Full Polish Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.