This item is Discontinued.

Blackhawk By Proto Ratcheting Combo Wrench, 19mm BW-1469

Ratcheting Combo Wrench, 19mm (Discontinued)

  • Mfr # BW-1469
  • Zoro # G1977866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1469
Zoro #
G1977866
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Size
19mm

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination
Reversing
Yes
Item
Ratcheting Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Ratcheting Combination Wrench, Chrome, Overall Length 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.