This item is Discontinued.

Blackhawk By Proto Ratcheting Wrench Set, SAE, 12 pt., 4 PC BW-1343

Ratcheting Wrench Set, SAE, 12 pt., 4 PC (Discontinued)

  • Mfr # BW-1343
  • Zoro # G3606434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1343
Zoro #
G3606434
UPC #
662679037253
Country of Origin
Taiwan, Province of China

Details

Finish
Full Polish
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Ratcheting
Item
Ratcheting Wrench Set
Number of Pieces
4
Min. Arc Swing
0 Degrees
Number of Geared Teeth
72
Reversing
Yes

Description

Bw-1343 4Box Ratcheting Wrench, 9/16, 5/8, 11/16, 3/4-Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.