This item is Discontinued.

Blackhawk By Proto Ratcheting Wrench Set, SAE BW-1414

Ratcheting Wrench Set, SAE (Discontinued)

  • Mfr # BW-1414
  • Zoro # G1927103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1414
Zoro #
G1927103
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
7/16"
Overall Length
5-1/2"

Details

SAE or Metric
SAE
Wrench Style
Combination
Finish
Full Polished
Number of Points
12
Number of Pieces
1
Ratcheting
Yes
Reversing
Yes
Measurement Type
SAE
Item
Ratcheting Wrench Set
Tether Style
Tether Capable
Tether Capable
Standard Tool (Accessory Needed for Tethering)

Description

Ratcheting Wrench Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.