This item is Discontinued.

Blackhawk By Proto SATIN FIN 12PT COMBO WR 11MM BW-1111M

SATIN FIN 12PT COMBO WR 11MM (Discontinued)

  • Mfr # BW-1111M
  • Zoro # G7751771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BW-1111M
Zoro #
G7751771
UPC #
662679077556
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Head Size
7/16 in
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Standard

Details

Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Handle Type
One Piece
Anti-Slip Design
Yes
Insulated
No
Standards
ASME B107.100
Reversing
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Nonsparking
No
Opening Type
Rounded
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Tether Style
Tether Capable
Weight
0.14 lb
Measurement Type
SAE
Ratcheting
No
Head Type
Standard
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Satin, Head Size 7/16 in, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.