Screwdriver Set, Pozi-Drive, #0 to 5, 6 Pcs (Discontinued)
- Mfr # ST-6PZ
- Zoro # G3633926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-6PZ
Zoro #
G3633926
UPC #
662679046095
Country of Origin
France
Dimensions
Tip Size
#0, 1, 2, 3, 4, 5
Details
Item
Screwdriver Set
Number of Pieces
6
Includes
Round #0 x 3", #1 x 4", #2 x 5", Round w/Hex #2 x 5", #3 x 6", #4 x 8"
Handle Material
Multicomponent
Shank Material
Alloy Tool Steel
Shank Shape
Round and Round w/Hex Bolster
Handle Design
Ergonomic
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Description
St-6Pz Pozidriv Screwdriver Set, 6-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.