This item is Discontinued.

Blackhawk By Proto Socket Bit, 1/2 Dr, 10mm, Hex UH-1210M

Socket Bit, 1/2 Dr, 10mm, Hex (Discontinued)

  • Mfr # UH-1210M
  • Zoro # G3647892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH-1210M
Zoro #
G3647892
UPC #
662679052867
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
2"

Details

Item
Socket Bit
Finish
Black Oxide
SAE or Metric
Metric

Description

Uh-1210M 10Mm Drive Hex Bit Impact Socket, 1/2-Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.