Blackjack

Tire Plugs 4" Black SMalayal Diameter


product price: $24.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Kevlar Fiber, Butyl Rubber
  • Length 4"
  • Type Refills
  • Used For Tires
  • Application BlackJack Tire Repairs Are a Permanent Repair
See all product information

Product Information

Dimensions

Length 4"

Details

Item Tire Plugs 4" Black SMalayal Diameter
Material Kevlar Fiber, Butyl Rubber
Type Refills
Used For Tires
Application BlackJack Tire Repairs Are a Permanent Repair
Number of Pieces 1

Description

Tire Plugs 4 In. Black SMalayal Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.