
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1575
Mfr # 50524
Zoro # G1667988
product price: $66.59
/eaKey Features
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1575
Flute Length
24 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50524
Zoro #
G1667988
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
24 mm
Drill Bit Size
4.00 mm
Shank Dia.
6 mm
Overall Length
66 mm
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1575
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,4.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.