Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2689

  • Mfr # 50533

  • Zoro # G1664208


product price: $92.87
/ea
Free Shipping & Returns

Key Features

Flute Length
34 mm
Overall Length
79 mm
Drill Bit Point Angle
140 Degrees
Shank Dia.
8 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50533
Zoro #
G1664208
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
34 mm
Overall Length
79 mm
Shank Dia.
8 mm
Drill Bit Size
6.83 mm

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.2689
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,6.83 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.