
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6496
Mfr # 56769
Zoro # G1712167
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.6496
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Shank Dia.
18 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56769
Zoro #
G1712167
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
16.50 mm
Shank Dia.
18 mm
Flute Length
73 mm
Overall Length
123 mm
Tap Drill Size
M18 x 1.5
Details
Decimal Equivalent
0.6496
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,16.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.