Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6575

  • Mfr # 56770

  • Zoro # G1713296


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.6575
Shank Dia.
18 mm
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Overall Length
123 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56770
Zoro #
G1713296
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18 mm
Drill Bit Size
16.70 mm
Overall Length
123 mm
Flute Length
73 mm

Details

Decimal Equivalent
0.6575
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,16.70 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.